Shop All Socket Sets
Sk Professional Tools
1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome
Mfr # 4116
Zoro # G4418845
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Includes (3) 1/2" Drive 6 Point Socket: 7/16", 1/2", 9/16"; (10) 1/2" Drive 12 Point Socket: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) 1/2" Drive Professional Ratchet: 10.3"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Extension: 5"; (1) Breaker Bar: 16", Blow Molded Case
- Ratchets Included Round Head 10-5/16 in
- Sockets Included (13) Standard 12-Point
- Socket Size Range 7/16 in to 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4116
- Zoro # G4418845
- UPC # 025141002300
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 7/16 in to 1 1/4 in |
Drive Size | 1/2" |
Container Width | 7 1/2 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Container Length | 19 3/4 in |
Container Height | 2 1/2 in |
Standard Socket Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 4116 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4116 Socket Set is a comprehensive collection of SAE sockets, designed to accommodate a wide range of sizes from 7/16 in to 1-1/4 in. The set includes thirteen standard 12-point sockets and three additional 1/2" drive six-point sockets, providing versatility for various tasks. Each socket features a knurled grip style for improved handling during use.
Crafted from durable alloy steel, the socket set offers robustness and longevity. The chrome finish not only enhances the aesthetic appeal but also provides corrosion resistance, ensuring that your tools maintain their quality over time. With its round head shape and standard head type, this socket set is built to withstand rigorous usage.
This sixteen-piece set comes neatly packed in a plastic case with removable top for easy access and storage. The case measures at a convenient size of 19-3/4 inches in length, 7-1/2 inches width and stands at a height of just 2-1/2 inches making it suitable for compact spaces. In addition to the sockets, the package includes essential drive tools such as professional ratchet measuring at approximately ten inches long along with flex handle and extension pieces which are tether capable.
Please note that while these tools are designed for hand operation they do not feature impact rating or insulation properties nor do they include deep or flex sockets or wrenches within this particular set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4116 Socket Set is a comprehensive collection of SAE sockets, designed to accommodate a wide range of sizes from 7/16 in to 1-1/4 in. The set includes thirteen standard 12-point sockets and three additional 1/2" drive six-point sockets, providing versatility for various tasks. Each socket features a knurled grip style for improved handling during use.
Crafted from durable alloy steel, the socket set offers robustness and longevity. The chrome finish not only enhances the aesthetic appeal but also provides corrosion resistance, ensuring that your tools maintain their quality over time. With its round head shape and standard head type, this socket set is built to withstand rigorous usage.
This sixteen-piece set comes neatly packed in a plastic case with removable top for easy access and storage. The case measures at a convenient size of 19-3/4 inches in length, 7-1/2 inches width and stands at a height of just 2-1/2 inches making it suitable for compact spaces. In addition to the sockets, the package includes essential drive tools such as professional ratchet measuring at approximately ten inches long along with flex handle and extension pieces which are tether capable.
Please note that while these tools are designed for hand operation they do not feature impact rating or insulation properties nor do they include deep or flex sockets or wrenches within this particular set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- MILWAUKEE TOOL 12" Classic Tinner (48-22-4002)
- TEKTON 3/8 Inch Drive 72-Tooth Split Beam Torque Wrench (20-100 ft.-lb.) (TRQ62103)
- KRAFT TOOL NY Stainless Steel Highway, 9" x 3" 1/2"R (CF176PF)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 11 Pieces 1/4 in to 3/8 in , Chrome (19781)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 21 Pieces 10 mm to 32 mm , Chrome (1951)
- SK PROFESSIONAL TOOLS 3/8" Drive SAE, Metric, 49 pcs (94549)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- Sk Professional Tools Socket Sets