Shop All Socket Sets
Sk Professional Tools
1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Chrome
Mfr # 4122
Zoro # G4418863
product price: $200.05
/ea
Free Shipping & Returns
$200.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 3/8 in to 1 1/4 in
- Impact Rated No
- Tether Capable Tether Capable
- Includes (15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Socket Rail
- Std. Socket Point Styles Included 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4122
- Zoro # G4418863
- UPC # 025141041224
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/8 in to 1 1/4 in |
Drive Size | 1/2" |
Container Width | 2 1/2 in |
Container Length | 5 in |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Height | 19 in |
Description
This SK Professional Tools 4122 1/2 in. Drive Socket Set is a professional-grade set of tools that are suitable for the demands of your job. This versatile kit contains 15 pieces that can handle various fasteners, including nuts and bolts. It features standard 12-point sockets ranging from 3/8 in to 1 1/4 in. size, so you will always have the right tool for the job. The drive size is 1/2", which ensures better control when working on live electrical equipment or heavy machinery. This chrome finish gives these tools a shiny look and enhances their overall appearance. The rail container keeps all your tools organized and easy to access when needed. If you want high quality at an affordable price, then choose this SK Professional Tools 4122 1/2 in Drive Socket Set today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Socket Set, 12 pcs. (KTI-22801)
- EXCEL BLADES Deluxe Airplane Tool Set (44287IND)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, H3 Limit (14058)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 13 Pieces 7/16 in to 1 1/4 in , Chrome (4113-6)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Metric 62 Pieces 4 mm to 22 mm , Chrome (94562)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 12 Pieces 1/2 in to 1 1/4 in , Chrome (4822)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs (4506)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- Sk Professional Tools Socket Sets