Shop All Socket Sets
Sk Professional Tools
1/2" Drive Socket Set SAE 12 Pieces 1/2 in to 1 1/4 in , Chrome
Mfr # 4822
Zoro # G4433231
Free Shipping & Returns
$241.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Includes (12) 1/2" Drive Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; Socket Rail
- Sockets Included (12) Deep 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 4822
- Zoro # G4433231
- UPC # 025141048223
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 1/2 in to 1 1/4 in |
Container Length | 3 1/2 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Container Width | 1 3/4 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Container Height | 15 1/4 in |
Description
If you are looking for a set of tools that will help you tackle tough jobs, the SK Professional Tools 4822 1/2 in. Drive Socket Set is what you need. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It has a socket size range from 1/2 in to 1 1/4 in., so it's suitable for many applications. The deep 6-point sockets come with a chrome finish and fit into hard-to-reach places. There are 12 sockets included in this set, including deep 6-point sockets and standard 6-point sockets. With SK Professional Tools' 4822 1/2 in Drive Socket Set, you can be sure that your job will get done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear Head Grease, 1 lb. (41620)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- GEDORE Torque Wrench, 16 Z, 3.7-18ft/lb (4400-02)
- KRAFT TOOL SS Groover w/Wood Hdl, 6"x6" 3/8"D 1/4"R (CF599)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 21 Pieces 10 mm to 32 mm , Chrome (1951)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome (4952)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- Sk Professional Tools Sockets & Ratchets