Shop All Bit Socket Sets
Sk Professional Tools
1/2" Drive Socket Set, Metric, 7 pcs
Mfr # 41427
Zoro # G4432827
product price: $152.96
/ea
Free Shipping & Returns
$152.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41427
- Zoro # G4432827
- UPC # 025141414271
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Tip Size | 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 6 mm, 8 mm |
Overall Length | 9 1/4 in |
Socket Size | 1/2 in |
Container Width | 2 in |
Container Height | 9 1/4 in |
Container Length | 5 in |
Description
Socket Bit Set, Tip Size 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 6 mm, 8 mm, Tip Style Hex, Overall Length 9 1/4 in, Drive Size 1/2 in, Number of Pieces 7, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Pippin File, Swiss, Single Point Oval (84422000)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19708)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- Sk Professional Tools Bit Socket Sets