Sk Professional Tools

1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Chrome


product price: $1,429.44
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Impact Rated No
  • Tether Capable Tether Capable
  • Ratchets Included Round Head 10 5/16 in, 15 in
  • Includes (2) 1/2" Drive Round Head Ratchets:10.3", 15"; (3) 1/2" Drive Extensions: 3", 5", 10"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Speed Handle: 18.1"; (1) 1/2" Drive Sliding T-Handle: 10.8"; (1) Universal Joint; (1) tool Box; (22) 1/2" Drive 12 Point Deep Socket: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm Standard Socket; (21) Deep-12 Point:10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm
  • Deep Socket Point Styles Included 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Socket Size Range 10 mm to 36 mm
Drive Size 1/2"
Standard Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm
Deep Socket Style/Size Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm
Container Height 10 1/4 in
Container Width 16 1/2 in
Deep Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm
Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm
Container Length 25 1/4 in
Standard Socket Style/Size Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm

Description

Product details about the SK PROFESSIONAL TOOLS - 1942 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools - 1942 Socket Set is a comprehensive collection of metric sockets, designed to accommodate a wide range of sizes from 10 mm to 36 mm. The set includes both standard and deep socket styles, each featuring a 12-point design for versatile use. With the inclusion of 21 deep sockets and 24 standard sockets, this set offers an extensive selection that can cater to various hand drive requirements.
Constructed from durable alloy steel, the sockets in this set are built for longevity. They feature a chrome finish which not only enhances their aesthetic appeal but also provides corrosion resistance for extended usability. The round head type and knurled grip style contribute towards ease-of-use by providing firm hold during operation.
This socket set comes with two round head ratchets measuring at lengths of 10.3" and 15", along with other essential drive tools such as extensions, flex handle, speed handle, sliding T-handle and universal joint – all housed in a plastic case with removable top for convenient storage and transport. Despite its robust composition, it's important to note that these tools are not impact rated or insulated nor do they have locking or reversing features.
With its tether capable attribute, this product allows secure attachment when needed while working at heights or in situations where dropping could cause damage or injury. This comprehensive kit totals up to an impressive count of 54 pieces making it suitable for businesses seeking versatility in their tool inventory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.