Shop All Bit Socket Sets
Sk Professional Tools
1/2" Drive Socket Set, Metric, 5 pcs
Mfr # 41455
Zoro # G4433161
product price: $141.25
/ea
Free Shipping & Returns
$141.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41455
- Zoro # G4433161
- UPC # 025141414554
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Tip Size | 10 mm, 12 mm, 14 mm, 17 mm, 8 mm |
Overall Length | 8 1/2 in |
Container Height | 8 1/2 in |
Container Width | 1 in |
Container Length | 5 in |
Socket Size | 1/2 in |
Description
Socket Bit Set, Tip Size 10 mm, 12 mm, 14 mm, 17 mm, 8 mm, Tip Style Hex, Overall Length 8 1/2 in, Drive Size 1/2 in, Number of Pieces 5, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 (SB92)
- KLEIN TOOLS Bag/Tote, Canvas Electrode Bag, Natural, Canvas, 1 Pockets (5471)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- GRAY TOOLS 13" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73513)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19708)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 4 pcs (19704)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 6 pcs (19766)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive Torx® Bit Socket Set (80723)
- Sk Professional Tools Bit Socket Sets