Shop All Socket Sets
Sk Professional Tools
1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Chrome
Mfr # 1924
Zoro # G4433274
product price: $377.23
/ea
Free Shipping & Returns
$377.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included (24) Standard 12-Point
- Includes (24) 1/2" Drive 12 Point Metric Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm; Socket Rail
- Deep Socket Point Styles Included None
- Measurement Type Metric
- Flex Socket Point Styles Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1924
- Zoro # G4433274
- UPC # 025141019247
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 10 mm to 36 mm |
Container Width | 4 1/2 in |
Container Height | 21 1/8 in |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, 36 mm |
Standard Socket Style/Size | Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, 36 mm |
Container Length | 4 1/2 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, 36 mm |
Description
Socket Set, Standard Socket Count/Style (24) 12-Point, Standard Socket Style/Size Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, 36 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- MAKITA Chuck Key, HP1640 (763440-0)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1945)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 21 Pieces 3/16 in to 1/2 in , Chrome (4921)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- SK PROFESSIONAL TOOLS 3/8" Drive SAE, Metric, 49 pcs (94549)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE, Metric 47 Pieces 1/4 in to 7/8 in, 6 mm to19 mm , Chrome (94547-12)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN64)
- Sk Professional Tools Socket Sets