Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
1/2" Drive Metric, 19 pcs (Discontinued)
Mfr # 1959
Zoro # G4433283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Number of Pieces 19
- Socket Size Range 10 mm to 28 mm
- Ratchets Included None
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1959
- Zoro # G4433283
- UPC # 025141019599
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 10 mm to 28 mm |
Standard Socket Style/Size | Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm |
Container Length | 4 in |
Container Width | 4 in |
Container Height | 17 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm |
Description
Socket Set, Standard Socket Count/Style (19) 6-Point, Standard Socket Style/Size Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.