Shop All Impact Socket Sets
Sk Professional Tools
1/2" Drive Impact Socket Set, SAE, 8 pcs
Mfr # 34301
Zoro # G4420367
product price: $273.22
/ea
Free Shipping & Returns
$273.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34301
- Zoro # G4420367
- UPC # 025141343014
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 1/2" Drive Swivel Impact Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; Molded Plastic Case |
Item | Impact Socket Set |
Drive Type | Hex |
Socket Type | 6 Pt Std |
Deep Socket Point Styles Included | None |
Connection Type | Hex |
Features | Corrosion Resistant |
Std. Socket Point Styles Included | 6 |
Impact Rated | No |
Sockets Included | 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Medical Shears Multi-Tool, 6 Functions (831713)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- MAYHEW TOOLS Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, SAE, 8 pcs (4058)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- GREY PNEUMATIC 1" Drive Deep Length Impact Set, 21 pcs (9021D)
- Sk Professional Tools Sockets & Ratchets