Shop All Impact Socket Sets
Sk Professional Tools
1/2" Drive Impact Socket Set, SAE, 11 pcs
Mfr # 4031
Zoro # G4463322
product price: $97.76
/ea
Free Shipping & Returns
$97.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4031
- Zoro # G4463322
- UPC # 025141040319
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 11 |
Includes | (11) 1/2" Drive High Visibility Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Rail |
Item | Impact Socket Set |
Impact Rated | No |
Socket Type | 6 Pt Std |
Features | Corrosion Resistant |
Connection Type | Hex |
Sockets Included | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Std. Socket Point Styles Included | 6 |
Drive Type | Hex |
Deep Socket Point Styles Included | None |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- WILLIAMS Williams Ratchet Combo Wrnch, 12, 11/16 in., Revrsbl (1222RCU)
- DRILL AMERICA .3780 HSS Straight Shank Chucking Reamer (DWRR.3780)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- URREA 1" Drive Short Socket, Metric, 12 pcs (15201)
- Sk Professional Tools Sockets & Ratchets