Shop All Impact Socket Sets
Sk Professional Tools
1/2" Drive Impact Socket Set, Metric, 25 pcs
Mfr # 4037
Zoro # G4419012
product price: $291.78
/ea
Free Shipping & Returns
$291.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4037
- Zoro # G4419012
- UPC # 025141040371
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 25 |
Includes | (25) 1/2" Drive High Visibility Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm; Rail |
Item | Impact Socket Set |
Socket Type | 6 Pt Std |
Std. Socket Point Styles Included | 6 |
Drive Type | Hex |
Impact Rated | No |
Connection Type | Hex |
Features | Corrosion Resistant |
Deep Socket Point Styles Included | None |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 8, 9mm |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 22 Blade Go No Go Feeler Gauge, W80524 (W80524)
- WILLIAMS Williams Wedge, Set-Up, 6 In (WG6)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- KRAFT TOOL Stone Tracer Tool, 3" Bit, 1-1/8" dia. (BL384)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- SWIVEL Master Mechanic Impact Socket Adaptor Set, 3 Piece (SW2669539)
- Sk Professional Tools Sockets & Ratchets