Shop All Impact Socket Sets
Sk Professional Tools
1/2" Drive Impact Socket Set, Metric, 17 pcs
Mfr # 4036
Zoro # G4419003
product price: $159.03
/ea
Free Shipping & Returns
$159.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4036
- Zoro # G4419003
- UPC # 025141040364
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 17 |
Includes | (17) 1/2" Drive High Visibility Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; Rail |
Item | Impact Socket Set |
Deep Socket Point Styles Included | None |
Socket Type | 6 Pt Std |
Std. Socket Point Styles Included | 6 |
Drive Type | Hex |
Impact Rated | No |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 8, 9mm |
Features | Corrosion Resistant |
Connection Type | Hex |
Description
The SK Professional Tools 4036 1/2 in. Drive Impact Socket Set is a powerful set of tools that can tackle a wide range of fasteners. The set contains 17 metric sockets and 10 standard sockets, giving you the flexibility to work on various projects. This impact socket set comes with an impressive collection of metric sockets, ranging from 8mm to 24mm. Each socket has a hex drive size and a 6-point standard point style for greater versatility. They have a black phosphate finish that provides resistance against corrosion and rusting, so they are great for use in harsh conditions. The connection type is hex, while the drive size is 1/2". For those who need professional quality tools to get the job done right, look no further than SK Professional Tools' 4036 1/2 in. Drive Impact Socket Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench Set, 7-Piece (68400)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237405)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 14 pcs (4050)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- Sk Professional Tools Sockets & Ratchets