Shop All Impact Socket Sets
This Product is Discontinued
Sk Professional Tools
1/2" Drive Impact Socket Set, Metric, 12 pcs (Discontinued)
Mfr # 4034
Zoro # G4418994
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4034
- Zoro # G4418994
- UPC # 025141040340
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 1/2" Drive High Visibility Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Rail |
Item | Impact Socket Set |
Socket Type | 6 Pt Std |
Drive Type | Hex |
Deep Socket Point Styles Included | None |
Features | Corrosion Resistant |
Impact Rated | No |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 8, 9mm |
Std. Socket Point Styles Included | 6 |
Connection Type | Hex |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.