Shop All Impact Socket Sets
Sk Professional Tools
1/2" Drive Impact Socket Set, Metric, 10 pcs
Mfr # 4033
Zoro # G4420342
product price: $136.65
/ea
Free Shipping & Returns
$136.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4033
- Zoro # G4420342
- UPC # 025141040333
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 1/2" Drive Deep High Visibility Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Rail |
Item | Impact Socket Set |
Connection Type | Hex |
Std. Socket Point Styles Included | None |
Deep Socket Point Styles Included | 6 |
Socket Type | 6 Pt Deep |
Impact Rated | No |
Drive Type | Hex |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Features | Corrosion Resistant |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- SPRING TOOLS 2/32" Spring Tools 32R02-1 Spring Tools Nail Set and Counter Punch (32R02-1)
- OTC Puller Set, 13 Pieces, Bar (4518)
- BAILEIGH INDUSTRIAL Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed (DP-15VSF)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 14 pcs (4050)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- Sk Professional Tools Impact Socket Sets