Shop All Sockets
Sk Professional Tools
1/2" Drive, Breaker Bar SuperKrome Plating
Mfr # 41654
Zoro # G4301491
product price: $109.57
/ea
Free Shipping & Returns
$109.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Reversing No
- Overall Length 24"
- Head Style Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41654
- Zoro # G4301491
- UPC # 025141416541
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
Head Movement | Flexible |
Reversing | No |
Head Style | Flexible |
Material | Alloy Steel |
Finish | SuperKrome Plating |
Item | Breaker Bar |
Features | Corrosion Resistant, Flexible Head |
Tether Capable | Tether Capable |
For Use With | 1/2 in Sockets/Ratchet Adapters |
Handle Type | Standard |
Standards | ASME B107.110-2012 |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Corrosion Resistant | Yes |
Grip Style | Knurled |
Tether Ready | No |
Head Type | Flexible |
Handle Shape | Straight |
Ratcheting | No |
Flex Range of Motion | 181 Degrees |
Non-Magnetic | No |
Description
Breaker Bar, Drive Size 1/2 in, Alloy Steel, Chrome, Overall Length 24 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523058)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (40432)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (8408)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (40310)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40832)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- TEKTON 1/4 Inch Drive x 4.5 mm 12-Point Socket (SHD02303)
- Sk Professional Tools Sockets & Ratchets