Shop All Socket Adapters
Sk Professional Tools
1/2" Drive Adapter, SAE, 1 pcs, Chrome
Mfr # 407
Zoro # G4232636
product price: $20.63
/ea
$20.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 1
- Features Corrosion Resistant, Spring Loaded Steel Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 407
- Zoro # G4232636
- UPC # 025141004076
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Output Drive Size | 3/4" |
Overall Length | 2 in |
Input Drive Size | 1/2 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 1 |
Features | Corrosion Resistant, Spring Loaded Steel Ball |
Locking | No |
Output Drive Type | Male Square |
Drive Type | Hand |
Item | Adapter |
Impact Rated | No |
Material | Alloy Steel |
Standards | ASME B107.110 - 2012 |
Number of Points | 4 |
Measurement Type | SAE |
Insulated | No |
Input Drive Gender | Female |
Corrosion Resistant | Yes |
Output Drive Shape | Square |
Input Drive Shape | Square |
Output Drive Gender | Male |
Non-Sparking | No |
Description
This SK Professional Tools 1/2" Drive Adapter is a great addition to your tool kit. The spring-loaded steel ball provides a secure connection between the adapter and socket, while the chrome finish offers protection against corrosion. The male square drive on this adapter can be connected to any ratchet, breaker bar or torque wrench with 1/2 in. drive size. This chrome alloy steel adapter has an overall length of 2 in., and features a 3/4" output drive size and 1/2" input drive size. It also has a 1/2 in. output drive type and fits sockets with a size of 3/4". If you need an all purpose tool that will get the job done, this SK Professional Tools Socket Adapter is what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Drywall Joint Tape, Wht, 1-7/8" x 300 ft. (FDW6710-U)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7126)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- SK PROFESSIONAL TOOLS 1/4" Drive Adapter, SAE, 1 pcs, Chrome (385)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (451)
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (384)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- WIHA 6 mm Drive Socket Adapter, 1 pcs, Chrome Matte (28925)
- Sk Professional Tools Sockets & Ratchets