Shop All Hand Ratchets
Sk Professional Tools
1/2" Drive 50 to 100 Geared Teeth Round Head Style Hand Ratchet, 2" L, Chrome Finish
Mfr # 800740-2
Zoro # G6321207
original price:
$50.99
30% off
new price: $35.21
/ea
$35.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 800740-2
- Zoro # G6321207
- UPC # 025141001716
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Overall Width | 4 in |
Description
Hand Ratchet, Drive Size 1/2 in, Number of Pieces 4, Compatible with Product Type 1/2 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J10019M)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/32 (44602)
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12" L, Chrome Finish (80182)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45170-2)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80180)
- SK PROFESSIONAL TOOLS 3/8 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80200-2)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80290)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9009)
- Sk Professional Tools Hand Ratchets