Shop All Sockets
Sk Professional Tools
1/2" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41248
Zoro # G5103996
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41248
- Zoro # G5103996
- UPC # 025141412482
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1 3/8 in |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Pipe Plug Socket |
Impact Rated | No |
Measurement Type | SAE |
Locking | No |
Tether Style | Tether Capable |
Insulated | No |
Tether Ready | No |
Socket Shape | 4-Point |
Non-Sparking | No |
Description
Socket, Socket Size 9/16 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- LEICA Laser Receiver, 1/4-20 Thread Sz, Plastic (Rod Eye-120G)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 10 mm Tip, 5 1/4 in L (41420)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41240)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41820)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (40212)
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (48213)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Black Ind (33518)
- Sk Professional Tools Sockets