Shop All Sockets
Sk Professional Tools
1/2" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41242
Zoro # G5103987
original price:
$20.18
13% off
new price: $17.53
/ea
$17.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41242
- Zoro # G5103987
- UPC # 025141412420
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1 3/8 in |
Socket Depth | Standard |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Item | Pipe Plug Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Locking | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Tether Ready | No |
Socket Shape | 4-Point |
Description
Socket, Socket Size 3/8 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 2 In (645-2)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (48226)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5275A)
- Sk Professional Tools Sockets & Ratchets