Shop All Needle Nose Pliers
Sk Professional Tools
11 in Bent Long Nose Plier Comfortable Vinyl Handle
Mfr # 17831
Zoro # G303465183
product price: $54.67
/ea
$54.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Long Reach
- Jaw Width 3/8 in
- Features 45 Degree Extra Long Bent Needle Nose Pliers; Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Extra Long Handles Allow Access In Hard to Reach Areas
- Material High Carbon Alloy Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 17831
- Zoro # G303465183
- UPC # 025141000467
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Long Reach |
Jaw Width | 3/8 in |
Jaw Length | 2 1/8 in |
Tip Width | 1/8 in |
Overall Length Range | 9 - 11 in |
Description
Bent Long Nose Plier, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 11 in, Maximum Jaw Opening 2 1/4 in, Jaw Length 2 1/8 in, Tip Width 1/8 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Green, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5/32 Hex 60mm 1/2 Sq. Drive (4010A.60-5/32)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 51/64 (52451)
- SK PROFESSIONAL TOOLS 8 in Duckbill Plier Comfortable Vinyl Handle (17828)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- KLEIN TOOLS 8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle (203-8-EINS)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8)
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- Sk Professional Tools Needle Nose Pliers