Shop All Impact Socket Extensions
Sk Professional Tools
1" Drive Drive Impact Extensions, SAE, 1 pcs, Black Oxide, 10 in L
Mfr # 85667
Zoro # G4418827
Free Shipping & Returns
Not eligible for select promotions
$123.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Finish Black Oxide
- Features Impact Extensions Made Tough, Long Lasting and Built in The U.S.A; This Extension Features SK's SureGrip Hex Design; Laser Engraved With 3 Extra Large Markings Every 120 Degrees Around The Sockets for Improved Readability; Extension Length 5" to 10"; Extension Type Pin Retainer; Corrosion Resistance
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 85667
- Zoro # G4418827
- UPC # 025141856675
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 10 in |
Output Drive Size | 1" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Drive Impact Extensions |
Features | Impact Extensions Made Tough, Long Lasting and Built in The U.S.A; This Extension Features SK's SureGrip Hex Design; Laser Engraved With 3 Extra Large Markings Every 120 Degrees Around The Sockets for Improved Readability; Extension Length 5" to 10"; Extension Type Pin Retainer; Corrosion Resistance |
Number of Pieces | 1 |
Impact Rated | No |
Material | Phosphate |
Description
Impact Socket Extension, Black Oxide, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (J15041)
- STM JT2 MT1 Drill Chuck Arbor (326900)
- AVEN Tweezers, Pattern, 00-Sa, w/Ergo Grips (18032-ER)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 6 in L (45671)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 3 in L (45670)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (45672)
- SK PROFESSIONAL TOOLS 1/2" Drive Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (46164)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (46172)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- Sk Professional Tools Sockets & Ratchets