Shop All Impact Socket Sets
This Product is Discontinued
Sk Professional Tools
0.5 Drive Turbo Socket, SAE, 5 pcs (Discontinued)
Mfr # 875
Zoro # G3975614
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 0.5
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 875
- Zoro # G3975614
- UPC # 025141008753
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 0.5 |
Socket Size Range | 3/4 in to 1 in |
Socket Depth | Standard |
Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Container Width | 1 3/4 in |
Container Height | 10 in |
Container Length | 1 3/4 in |
Standard Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Standard Socket Style/Size | Standard 6-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Description
This SK Professional Tools 875 1/2 in. Drive Socket Set is the professional socket set you need to complete your project. It contains 5 sockets that are ideal for a wide range of jobs. This impact socket set has a black oxide finish and comes with standard 6-point sockets, which are 3/4 in., 13/16 in., 7/8 in., 15/16 in. and 1 in. The set includes 1 inch, 13/16 inch, 15/16 inch, 3/4 inch and 7/8 inch sockets. It has a drive size of 1/2" and measurement type of SAE. If you're looking for an impact socket set that is made to last then the SK Professional Tools 875 1/2 in. Drive Socket Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.