Shop All Engine Specialty Tools
Sk Hand Tools
Spark Plug Socket, 3 1/2 in L Overall
Mfr # 4427
Zoro # G800720259
$34.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Magnetic Yes
- Drive Type Hand
- Tether Ready No
- Impact Rated No
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Hand Tools
- MFR # 4427
- Zoro # G800720259
- UPC # 025141019896
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Drive Size | 3/8 in |
Socket Size | 14 mm |
Overall Length | 3.5 in |
Socket Depth | Standard |
Details
Item | Spark Plug Socket |
Non-Magnetic | Yes |
Drive Type | Hand |
Tether Ready | No |
Impact Rated | No |
Standards | ASME B107.110-2012 |
Socket Shape | 12-Point |
Measurement Type | Metric |
Wall Thickness | 3/32 in |
Finish | Chrome |
Material | Steel |
Insulated | No |
Bolt Clearance | 1/4 in |
Non-Sparking | No |
Description
Spark Plug Socket, Hand, Chrome, 12-Point, Socket Size 14 mm, Bolt Clearance 1/4 in, Drive Size 3/8 in, Impact Rated No, Steel, Metric, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRITES ADVI SAE J1850 adapter for AVDI J1850 (ABRITES-AVDI-J1850)
- VELVAC Dual Pole Receptacle, 200A (593121)
- DISCO Wire Harness Connector Heater/A/C Fan Speed Swtch (9778PK)
- CURT Raw Steel Hitch Bar, 18" (49533)
- SK HAND TOOLS 3/8 in Drive Spark Plug Socket Set, Metric, SAE (4499)
- SK HAND TOOLS Spark Plug Socket, 3 1/2 in L Overall (4430)
- SK HAND TOOLS Spark Plug Socket, 2 5/8 in L Overall (4428)
- BRUSH RESEARCH MANUFACTURING 10-SJD O-Ring Groove Cleaner Brush, 5.5" Major Diameter, 17" OAL, Nylon, Cut For Power (10SJD)
- STANDARD IGNITION Distributor Cap, Jh-148 (JH-148)
- BOSCH DISTRIBUTOR CAP (3214)
- PRO THREAD Spark Plug Thread Repair Kits, M10-1 (3597-101K)
- Sk Hand Tools Service & Shop Tools