Shop All Engine Specialty Tools
Sk Hand Tools
Spark Plug Socket, 2 5/8 in L Overall
Mfr # 4431
Zoro # G300720063
product price: $20.72
/ea
$20.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Sparking No
- Socket Shape 6-Point
- Insulated No
- Measurement Type Metric
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 4431
- Zoro # G300720063
- UPC # 025141019872
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Length | 2.62 in |
Socket Size | 14 mm |
Drive Size | 3/8 in |
Socket Depth | Standard |
Details
Item | Spark Plug Socket |
Non-Sparking | No |
Socket Shape | 6-Point |
Insulated | No |
Measurement Type | Metric |
Tether Ready | No |
Wall Thickness | 3/32 in |
Bolt Clearance | 1/4 in |
Finish | Chrome |
Standards | ASME B107.110-2012 |
Non-Magnetic | Yes |
Impact Rated | No |
Material | Steel |
Drive Type | Hand |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 14 mm, Bolt Clearance 1/4 in, Drive Size 3/8 in, Impact Rated No, Steel, Metric, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Red Lens 594 x 412 With Mounting Hardware (V452L)
- SKF Shaft Seal, 1-3/4 x 2-1/4 x 5/16", CRW1, NBR (17231)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- ARP SB CHEVY FUEL PUMP PUSH ROD KIT (134-8701)
- SK HAND TOOLS Spark Plug Socket, 3 1/2 in L Overall (4430)
- SK HAND TOOLS Spark Plug Socket, 2 5/8 in L Overall (4428)
- SK HAND TOOLS 3/8 in Drive Spark Plug Socket Set, Metric, SAE (4499)
- STREAMLIGHT Tailcap Switch 66139 (940083-1)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- LINCOLN Fluid Dispensing System (MV6400)
- GREY PNEUMATIC 3/8 Dr 12 Locking Extension (1152QL)
- Sk Hand Tools Engine Specialty Tools