Shop All Engine Specialty Tools
Sk Hand Tools
Spark Plug Socket, 2 5/8 in L Overall
Mfr # 4428
Zoro # G400720314
product price: $20.70
/ea
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/32 in
- Material Steel
- Insulated No
- Bolt Clearance 1/4 in
- Overall Length 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 4428
- Zoro # G400720314
- UPC # 025141019889
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Length | 2.62 in |
Socket Depth | Standard |
Drive Size | 3/8 in |
Socket Size | 14 mm |
Details
Item | Spark Plug Socket |
Wall Thickness | 3/32 in |
Material | Steel |
Insulated | No |
Bolt Clearance | 1/4 in |
Non-Magnetic | Yes |
Tether Ready | No |
Impact Rated | No |
Standards | ASME B107.110-2012 |
Socket Shape | 12-Point |
Measurement Type | Metric |
Drive Type | Hand |
Finish | Chrome |
Non-Sparking | No |
Description
Spark Plug Socket, Hand, Chrome, 12-Point, Socket Size 14 mm, Bolt Clearance 1/4 in, Drive Size 3/8 in, Impact Rated No, Steel, Metric, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- CURT 24 USCAR Wiring Extension Harness USCAR to USCAR (56475)
- FAG BEARINGS Bearing, 6207 (6207)
- HOPKINS LED LIGHT MOUNTG RND RED (C1534RK6)
- SK HAND TOOLS Spark Plug Socket, 3 1/2 in L Overall (4430)
- SK HAND TOOLS 3/8 in Drive Spark Plug Socket Set, Metric, SAE (4499)
- MOTIVE PRODUCTS Tilton Power Bleeder (0112-MTV)
- DAYCO Tension Pulley, Industry Number 89036 (89036)
- TIGER TOOL INTERNATIONAL Slack Adjuster Service Kit (20602)
- GEARWRENCH 3 Piece 3/8" Drive Distributor Clamp Wrench Set (104)
- LIGHT HOUSE BEAUTY 8011 2 in. Deluxe Rubber Band (LI1080234)
- Sk Hand Tools Engine Specialty Tools