Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 8 mm 3/8" Drive 6 Point S
Mfr # 33358
Zoro # G3971201
product price: $30.76
/ea
$30.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 33358
- Zoro # G3971201
- UPC # 025141333589
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 8 mm 3/8" Drive 6 Point S |
Description
Impact Socket, 8 mm 3/8 In. Drive 6 Point S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998284)
- HARTING Handcrimping Tool F. Han (09990000021)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish (J5450XLQR)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-3257)
- WRIGHT TOOL 1 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (88-36MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3928F)
- Sk Hand Tools Sockets & Ratchets