Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 29 mm 1/2" Drive 6 Point
Mfr # 34279
Zoro # G3974123
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 34279
- Zoro # G3974123
- UPC # 025141342796
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 29 mm 1/2" Drive 6 Point |
Description
Impact Socket, 29 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 5/8 in. Cable (2818B-21)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- SUNEX 1/2" Drive Deep Universal Impact Socket Set Chrome (2658)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- Sk Hand Tools Sockets & Ratchets