Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 28 mm 1/2" Drive 6 Point
Mfr # 34278
Zoro # G3973310
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 34278
- Zoro # G3973310
- UPC # 025141342789
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 28 mm 1/2" Drive 6 Point |
Description
Impact Socket, 28 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Knife Drywall 6 In Hd Plastic (40-00006)
- LENOX Band Saw Blade, 8 ft. 1-5/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792693)
- GARANT Counterbore Set in a Case, 6 Pieces, Type: DM (156420 DM)
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-7811)
- PROTO 3/8 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7212MHF)
- Sk Hand Tools Sockets & Ratchets