Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 23 mm 1/2" Drive 6 Point
Mfr # 34073
Zoro # G3972848
product price: $13.63
/ea
$13.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 34073
- Zoro # G3972848
- UPC # 025141340730
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 23 mm 1/2" Drive 6 Point |
Description
Impact Socket, 23 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle (ABC6BWS)
- MILWAUKEE TOOLS NO MAR PAD, ML42-38-0142 (ML42-38-0142)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409635)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (46TX76)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38219)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (67H76)
- Sk Hand Tools Sockets & Ratchets