Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 19 mm 1/2" Drive 6 Point
Mfr # 34369
Zoro # G3975009
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 34369
- Zoro # G3975009
- UPC # 025141343694
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 19 mm 1/2" Drive 6 Point |
Description
Impact Socket, 19 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- BOSCH T-Handle Tap Wrench 0-1/4" Bulk (BTH014)
- GRAY TOOLS 2-3/16" Striking Face Box Wrench, 45° Offset Head (66870)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- PROTO 1/2 in Drive Impact Socket 17 mm Size Hex Deep Depth, Black Oxide (J7317MHT)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXD6)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014RG)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8808)
- PROTO 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7324M)
- Sk Hand Tools Sockets & Ratchets