Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 17 mm 1/2" Drive 6 Point
Mfr # 34367
Zoro # G3974379
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Hand Tools
- MFR # 34367
- Zoro # G3974379
- UPC # 025141343670
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 17 mm 1/2" Drive 6 Point |
Description
Impact Socket, 17 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- SUPER TOOL Keyseat Cutter, 3/4" D, 3/16" W (97000606)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- DRILL AMERICA 2-1/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8057)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID13319)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Deep Impac (CMMT15891)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- Sk Hand Tools Sockets & Ratchets