Shop All Impact Sockets
Sk Hand Tools
Impact Socket, 14 mm 1/2" Drive 6 Point
Mfr # 34264
Zoro # G3971332
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 34264
- Zoro # G3971332
- UPC # 025141342642
- Country of Origin United States
- Category Impact Sockets
Details
Item | Impact Socket, 14 mm 1/2" Drive 6 Point |
Description
Impact Socket, 14 mm 1/2 In. Drive 6 Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- SUNEX 3/8" Drive Impact Socket 6 (310D)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- URREA 1/2" Drive 6-Point Deep Impact Socket 3/8" (7312H)
- Sk Hand Tools Impact Sockets