Shop All Impact Socket Extensions
Sk Hand Tools
Extensions, 6" 3/8" Drive Locking Impact
Mfr # 45661
Zoro # G4609181
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 45661
- Zoro # G4609181
- UPC # 025141035704
- Country of Origin United States
- Category Impact Socket Extensions
Details
Item | Extensions, 6" 3/8" Drive Locking Impact |
Description
Extensions, 6 In. 3/8 In. Drive Locking Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51600TE)
- DEWALT Cut-Out Tool, 1/8", 5/32", 1/4" Collet (DCE555B)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- SK HAND TOOLS Extension Set, 3 Piece 3/8" Drive Lockin (45664)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46154)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (J7178P)
- SUNEX Extra Long/Deep Impact Socket Set, 12 Piece 1/2" Dr (SUN2851)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 6" L (7176P)
- Sk Hand Tools Sockets & Ratchets