Shop All Nail Pullers, Wrecking and Pry Bars
Sk Hand Tools
Breaker Bar, 15" 3/8" Drive Flex Breaker
Mfr # 45155
Zoro # G7690441
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Hand Tools
- MFR # 45155
- Zoro # G7690441
- UPC # 025141035759
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Breaker Bar, 15" 3/8" Drive Flex Breaker |
Description
Breaker Bar, 15 In. 3/8 In. Drive Flex Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Metabo C10FCGM 10 in. Compound Miter Saw (C10FCGM)
- AJAX TOOL WORKS Roll P" Driver, 1/4", No8 (A1102)
- CRESCENT NICHOLSON No. 8 Metric Bolt Thread Restoring File (T33016)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- WARWOOD TOOL 66 Pinch Point Crow Bar (16090)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- Sk Hand Tools Nail Pullers, Wrecking and Pry Bars