Shop All Workbenches
This Product is Discontinued
Sjobergs
Workbenches, Birch, 24-3/4" W, Working; 32-9/32" Height, 200 lb., Straight (Discontinued)
Mfr # SJO-33283
Zoro # G2034317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 200 lb.
- Workbench/Table Leg Type Straight
- Width 24-3/4"
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-33283
- Zoro # G2034317
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 24-3/4" |
Depth | 38-19/32" |
Height | Working; 32-9/32" |
Overall WxD | 38 in x 19 in |
Overall Fixed Height | 32 in |
Overall Height Range | 32 in |
Description
Workbench, Top Material Birch, Assembly Unassembled, Color Natural, Frame Material Birch, Leg Type Straight Leg, Overall Depth 19 in, Overall Fixed Height 32 in, Overall Load Capacity 200 lb, Overall Width 38 in, Edge Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.