Shop All Workbenches
Sjobergs
Workbench, Cabinet, Accessory Kit Combo
Mfr # SJO-99938K
Zoro # G5267650
product price: $2,407.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,407.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 27-15/16"
- Depth 57-5/8"
- Top Thickness 1-1/2"
- Includes One 3/4” Holdfast, One Universal Anvil, and a Set of Jaw Cushions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-99938K
- Zoro # G5267650
- UPC # 814000013973
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 27-15/16" |
Depth | 57-5/8" |
Details
Item | Work Bench with SM03 Cabinet and Scandi Plus Accessory Kit Combo |
Workbench/Work Table Type | Work Benches |
Top Thickness | 1-1/2" |
Includes | One 3/4” Holdfast, One Universal Anvil, and a Set of Jaw Cushions |
Description
Workbench,Cabinet,Accessory Kit Combo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Deck Divider, 40"D x 18"H (DC4018)
- ECONOCO Grid 6" Hook, White, 96PK (WTE/H6)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (SJO-33365)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- Sjobergs Workbenches