Shop All Workbenches
Sjobergs
Work Bench and SM03 Cabinet Combo, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight
Mfr # SJO-66703K
Zoro # G2155189
product price: $3,149.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,149.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 500 lb.
- Workbench/Table Leg Type Straight
- Width 29-1/8"
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-66703K
- Zoro # G2155189
- UPC # 814000013218
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 29-1/8" |
Depth | 59-5/8" |
Height | Working: 35-7/16" |
Work Surface Width | 54 1/8 in |
Overall Depth | 29 in |
Overall Width | 59 in |
Work Surface Depth | 23 5/8 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 35 7/16 in |
Overall WxD | 59 in x 29 in |
Overall Fixed Height | 35 in |
Overall Height Range | 35 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 3 in, Number of Cabinets 1, Number of Drawers 3, Number of Knockouts 0, Included Components Cabinet, Vice, Number of Outlets 0, Number of Shelves 0, Overall Depth 29 in, Overall Fixed Height 35 in, Overall Load Capacity 500 lb, Overall Width 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 6 gal Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 12 1/2 in H, Blue, 14 7/8 in L (NPL215 Blue)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- SJOBERGS Workbenches, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33280)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- Sjobergs Workbenches