Shop All Workbenches
Sjobergs
Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight
Mfr # SJO-66737K
Zoro # G2155161
product price: $2,047.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,047.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 350 lb.
- Workbench/Table Leg Type Straight
- Width 27-15/16"
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-66737K
- Zoro # G2155161
- UPC # 814000013232
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 27-15/16" |
Depth | 57-5/8" |
Height | 35" |
Overall Width | 57 in |
Overall Depth | 27 in |
Work Surface Width | 52 5/8 in |
Work Surface Depth | 22 13/16 in |
Height Adjustability | Fixed Height |
Overall WxD | 57 in x 27 in |
Height to Surface Top | 35 7/16 in |
Overall Height Range | 35 in |
Overall Fixed Height | 35 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 in, Number of Cabinets 1, Number of Drawers 3, Number of Knockouts 0, Included Components Cabinet, Vice, Number of Outlets 0, Number of Shelves 0, Overall Depth 27 in, Overall Fixed Height 35 in, Overall Load Capacity 350 lb, Overall Width 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Red (QSB804RD)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL 1 Size Two Socket Cross Pipe Fitting 1.375 Fitting I.D. (798725)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230BLUE)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- Sjobergs Workbenches