Shop All Workbenches
Sjobergs
Wood Work Bench, 4 Drawer, 19" x 34"
Mfr # SJO-66822K
Zoro # G5267705
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-66822K
- Zoro # G5267705
- UPC # 814000013775
- Country of Origin Sweden
- Category Workbenches
Details
Item | Wood Work Bench,4 Drawer,19" x 34" |
Description
Wood Work Bench,4 Drawer,19 In. x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 25 Series (25-3895)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- DURHAM MFG polypropylene Bin Divider, Black, 7 in L, 2-3/4 in H, 6 PK (PB30166-08)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (SJO-33365)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- Sjobergs Workbenches