Shop All Home Storage Cabinets
Sjobergs
Storage Cabinet, 16"H x 54"W x 23"D, Wood Beige
Mfr # SJO-33464
Zoro # G2034335
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beech Wood
- Color Beige
- Overall Depth 23 in
- Number of Shelves 1
- Number of Drawers 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-33464
- Zoro # G2034335
- Country of Origin Sweden
- Category Home Storage Cabinets
Dimensions
Width | 54 in |
Height | 16 in |
Overall Depth | 23 in |
Depth | 23 in |
Overall Height | 16 1/8 in |
Overall Width | 54 5/8 in |
Details
Material | Beech Wood |
Color | Beige |
Number of Shelves | 1 |
Number of Drawers | 6 |
Number of Doors | 2 |
Type | Rectangular |
Includes | Hardware |
Item | Storage Cabinet |
Handle | Metal Pull |
Doors | 2 |
Configuration | (1) Double Door, (6) Drawers |
Assembly | Unassembled |
Standards | FSC, ISO 14001, ISO 9001 |
Product Type | Storage Cabinet |
Locking | No |
Adjustable Shelves | Yes |
Door Actuation | Handle |
Door Closure | Sliding, Swinging |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Beech Wood, Overall Depth 23 in, Overall Width 54 5/8 in, Overall Height 16 1/8 in, Color Beige, Number of Shelves 1, Number of Drawers 6, Number of Doors 2, Locking No, Standards FSC, ISO 14001, ISO 9001, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Handle, Door Closure Sliding, Swinging, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- Truffle (PC6F6HTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- White Wood Grain (PC6F6HWH)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- Sjobergs Home Storage Cabinets