Shop All Home Storage Cabinets
Sjobergs
Storage Cabinet, 16"H x 40"W x 23"D, Wood Beige
Mfr # SJO-33457
Zoro # G2034326
product price: $885.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Material Wood
- Color Beige
- Overall Depth 4 in
- Number of Shelves 1
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-33457
- Zoro # G2034326
- Country of Origin Sweden
- Category Home Storage Cabinets
Dimensions
Width | 40 in |
Height | 16 in |
Overall Depth | 4 in |
Depth | 23 in |
Overall Width | 42 in |
Overall Height | 20 in |
Details
Material | Wood |
Color | Beige |
Number of Shelves | 1 |
Number of Drawers | 3 |
Number of Doors | 2 |
Type | Rectangular |
Includes | Hardware |
Handle | Metal Pull |
Item | Storage Cabinet |
Assembly | Unassembled |
Doors | 2 |
Configuration | (1) Double Door, (3) Drawers |
Standards | FSC, ISO 14001, ISO 9001 |
Product Type | Storage Cabinet |
Door Actuation | Handle |
Adjustable Shelves | Yes |
Door Closure | Sliding, Swinging |
Locking | No |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Wood, Overall Depth 4 in, Overall Width 42 in, Overall Height 20 in, Color Beige, Number of Shelves 1, Number of Drawers 3, Number of Doors 2, Locking No, Standards FSC, ISO 14001, ISO 9001, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Handle, Door Closure Sliding, Swinging, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- BASICWISE Wooden Kitchen Pantry Storage Cabinet with Drawer, Doors and Shelves, White (QI004411L)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 3 Half Size Cubes- White Wood Grain (PC063PKWH)
- Sjobergs Home Storage Cabinets