Shop All Workbenches
Sjobergs
Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight
Mfr # SJO-33279
Zoro # G0698008
product price: $1,642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,642.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 350 lb.
- Workbench/Table Leg Type Straight
- Width 27-15/16"
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-33279
- Zoro # G0698008
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 27-15/16" |
Depth | 73-5/32" |
Height | 35" |
Overall Depth | 27 in |
Work Surface Depth | 22 13/16 in |
Work Surface Width | 70 3/32 in |
Overall Width | 73 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 35 in |
Overall Height Range | 35 in |
Overall WxD | 73 in x 27 in |
Height to Surface Top | 35 7/16 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Vice, Number of Outlets 0, Number of Shelves 0, Overall Depth 27 in, Overall Fixed Height 35 in, Overall Load Capacity 350 lb, Overall Width 73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (QUS210YL)
- DURHAM MFG Drawer Bearing Rack (307B-95-D947)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- Sjobergs Workbenches