Shop All Workbenches
Sjobergs
Nordic Plus 1450 Work Bench Combo, 24-3/4" W, Working: 33-7/8" Height
Mfr # SJO-99831K
Zoro # G5267678
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 24-3/4"
- Depth 57-7/8"
- Height Working: 33-7/8"
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-99831K
- Zoro # G5267678
- UPC # 814000014284
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 24-3/4" |
Depth | 57-7/8" |
Height | Working: 33-7/8" |
Details
Item | Nordic Plus 1450 Work Bench Combo |
Workbench/Work Table Type | Work Benches |
Workbench/Table Assembly | Unassembled |
Includes | One 3/4” Holdfast, One Universal Anvil, Two Aluminum Jaw Protectors, and a Set of Jaw Cushions |
Description
Workbench Storage Cabinet,Accessory Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W361878ME)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2448)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- PRIME-LINE SHELF PEG 1/4""LTBRN CD8 (241945)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (SJO-33365)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- Sjobergs Workbenches