Shop All Workbenches
Sjobergs
Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight
Mfr # SJO-33448
Zoro # G0697956
original price:
$731.85
4% off
new price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 200 lb.
- Workbench/Table Leg Type Straight
- Width 24-3/4"
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sjobergs
- MFR # SJO-33448
- Zoro # G0697956
- Country of Origin Sweden
- Category Workbenches
Dimensions
Width | 24-3/4" |
Depth | 57-5/8" |
Height | Working: 33-7/8" |
Work Surface Depth | 19 5/8 in |
Work Surface Width | 52 3/4 in |
Overall Depth | 24 in |
Overall Width | 57 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 in |
Overall WxD | 57 in x 24 in |
Height to Surface Top | 33 7/8 in |
Overall Fixed Height | 33 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Vice, Number of Outlets 0, Number of Shelves 0, Overall Depth 24 in, Overall Fixed Height 33 in, Overall Load Capacity 200 lb, Overall Width 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 9 21/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (41164)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- TENNSCO Standard Keyed Cam Lock, Key Different (CL-1)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33246)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- Sjobergs Workbenches