Shop All Level Switches
Sje-Rhombus
VerticalMaster Float Switch
Mfr # 20VMWOP
Zoro # G1898178
product price: $61.48
/ea
$61.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Cord Length 20 ft.
- Product Type VerticalMaster Float,20 ft.,No Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20VMWOP
- Zoro # G1898178
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Details
Item | VerticalMaster Float Switch |
Product Type | VerticalMaster Float,20 ft.,No Plug |
Description
VerticalMaster Float,20 ft.,No Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT VCMA-15 Series 554401 - VCMA-15UL 3/8'' Condensate Pump - 1/50 HP 115V (32A554401)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/17 hp, 115V, 1 Phase, Flange Connection (180203-686)
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD (5XA55)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMU1WOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (15SGMSPDTPC)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMDWOP)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (15PMUWOP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (30DFMMD2WP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- APG Kari float switch - pump up & high/low alarm (KA-4L)
- Sje-Rhombus Level Switches