Shop All Level Switches
Sje-Rhombus
SPDT SignalMaster Float Switch
Mfr # 30SGMSPDTWE
Zoro # G1898309
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Cord Length 30 ft.
- Float Switch Contact Form SPDT
- Product Type SignalMaster Float,30 ft.,Cable Weight,SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30SGMSPDTWE
- Zoro # G1898309
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 30 ft. |
Details
Item | SignalMaster Float Switch |
Float Switch Contact Form | SPDT |
Product Type | SignalMaster Float,30 ft.,Cable Weight,SPDT |
Description
SignalMaster Float,30 ft.,Cable Weight,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E2SA6X660C-ATEX)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- ARO Mtg Kit, 20535 (20535)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4210HB)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (20SGMPCNC)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (30HTMD1WP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (10PMU1WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BR-1)
- Sje-Rhombus Level Switches