Shop All Level Switches
Sje-Rhombus
SPDT SignalMaster Float Switch
Mfr # 20SGMSPDTWE
Zoro # G1898263
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Contact Form SPDT
- Float Switch Cord Length 20 ft.
- Product Type SignalMaster Float,20 ft.,Cable Weight,SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20SGMSPDTWE
- Zoro # G1898263
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Details
Float Switch Contact Form | SPDT |
Item | SignalMaster Float Switch |
Product Type | SignalMaster Float,20 ft.,Cable Weight,SPDT |
Description
SignalMaster Float,20 ft.,Cable Weight,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380, 179992)
- PLEWS Pump, 55-001 (55-001)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (15PMD2WP)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMPCNO)
- HARWIL Flow Switch, General Purpose, UL, Nema 1 (Q-16)
- Sje-Rhombus Level Switches