Shop All Level Switches
Sje-Rhombus
SPDT SignalMaster Float Switch
Mfr # 15SGMSPDTWE
Zoro # G1898318
product price: $50.24
/ea
$50.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Cord Length 15 ft.
- Float Switch Contact Form SPDT
- Product Type SignalMaster Float,15 ft.,Cable Weight,SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15SGMSPDTWE
- Zoro # G1898318
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 15 ft. |
Details
Item | SignalMaster Float Switch |
Float Switch Contact Form | SPDT |
Product Type | SignalMaster Float,15 ft.,Cable Weight,SPDT |
Description
SignalMaster Float,15 ft.,Cable Weight,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Elbow, 90 discharge, C.I. w/ gasket (G90)
- DAYTON Replacement Element, 9" dia., 25.6" H (4RK80)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In, 1.0 PPG (MTR304-G)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V (2ZWR8)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (15PMU1WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTWE)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (15SGMPCNO)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD1WOP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- SJE-RHOMBUS NO Control Float Switch (1057650)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- Sje-Rhombus Level Switches