Shop All Level Switches
Sje-Rhombus
SPDT SignalMaster Float Switch
Mfr # 15SGMSPDTPC
Zoro # G1898257
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Contact Form SPDT
- Float Switch Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15SGMSPDTPC
- Zoro # G1898257
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 15 ft. |
Details
Float Switch Contact Form | SPDT |
Item | SignalMaster Float Switch |
Description
SignalMaster Float,15 ft.,Pipe Clamp,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel (700201)
- BELL & GOSSETT Gasket, In-Line, Composition, P48690 (P48690)
- LITTLE GIANT 6-CIA Submersible Sump Pump - 8'L Cord (506158)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N57)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (75MGMSPDT)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMU1WP)
- SJE-RHOMBUS PumpMaster Pump Switch 120v (15PMD1WP- QF)
- SJE-RHOMBUS NO Control Float Switch (1057650)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (15PMD2WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi, Amps: 10 A (10A170)
- Sje-Rhombus Level Switches