Shop All Level Switches
Sje-Rhombus
SPDT SignalMaster Float Switch
Mfr # 10SGMSPDTPC
Zoro # G1898220
$39.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Contact Form SPDT
- Float Switch Cord Length 10 ft.
- Product Type SignalMaster Float,10 ft.,Pipe Clamp,SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sje-Rhombus
- MFR # 10SGMSPDTPC
- Zoro # G1898220
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 10 ft. |
Details
Item | SignalMaster Float Switch |
Float Switch Contact Form | SPDT |
Product Type | SignalMaster Float,10 ft.,Pipe Clamp,SPDT |
Description
SignalMaster Float,10 ft.,Pipe Clamp,SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24-SSV)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1JR)
- PENTAIR FLOW TECHNOLOGIES Flotec Thermoplastic Convertible Jet Pump 3/4 HP (FP4322-08)
- GEORG FISCHER SIGNET Panel Mount LCD Indicating Transmitter (3-9900-1P)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (20PMD2WP)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (30PMD2WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMPCNO)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (30HTMD1WP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- Sje-Rhombus Level Switches